Edwards Signaling 270FY24240A Incandescent/LED Bulb Module Yellow 24-240V AC
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Manufacturers Part Number | 270FY24240A |
| Voltage | 24-240 V |
| Light Source | Incandescent/LED |
| LED Color Family | Yellow |
| Description | LED Module |
| Brand | Edwards Signaling |
Related Products
Features: Unique low-profile design Attractive appearance Ultra-slim - protrudes less than one inch from wall FullLight Strobe Technology Low current draw 15/30/75/17 candela output Select non-coded (default), temporal, or coded (single-stroke) chime operation Single microprocessor controls both chime and strobe Select high (default) or low dB chime output No visible mounting screws The Genesis line of signals are the smallest, most compact audible-visual signaling devices in the world. Genesis chimes and chime strobes blend with any decor and feature textured housings in neutral white or ...
The 200 Class 48mm Stacklight is a versatile signaling device that may contain up to 5 light modules or 4 light modules and 1 sounder module in a single integrated stack. The lens modules are available with LED light sources and in red amber green blue yellow and white. The 48mm Stacklight comes as a Multi-Mode device so the user may choose either the steady burn or flashing mode. The lenses are made from a self-extinguishing polycarbonate material and are scratch and impact resistant. An optional magnetodynamic sounder module complements the 48mm visual signals of the Stacklight. The ...
Features: Unique low-profile design Attractive appearance Ultra-slim - protrudes less than one inch from wall FullLight Strobe Technology Low current draw 15/30/75/17 candela output Select non-coded (default), temporal, or coded (single-stroke) chime operation Single microprocessor controls both chime and strobe Select high (default) or low dB chime output No visible mounting screws The Genesis line of signals are the smallest, most compact audible-visual signaling devices in the world. Genesis chimes and chime strobes blend with any decor and feature textured housings in neutral white or ...
Edwards Signaling, EGC-VMH, Multi High-cd Strobe, 95-177, Ceiling Mount The Genesis line of multi-candela and multi-wattage ceiling signals feature all the hallmarks that have made Genesis products a big hit with designers, engineers, building owners, and installers everywhere. The Genesis exclusive FullLight technology, precision timing electronics, and low current draw bring the benefits of the popular Genesis wall-mount models to ceiling applications. Up to 30 percent slimmer than comparable signals on the market, they are compatible with standard 4-inch (7 cm) square electrical boxes ...
The 200 Class 48mm Stacklight is a versatile signaling device that may contain up to 5 light modules or 4 light modules and 1 sounder module in a single integrated stack. The lens modules are available with LED light sources and in red amber green blue yellow and white. The 48mm Stacklight comes as a Multi-Mode device so the user may choose either the steady burn or flashing mode. The lenses are made from a self-extinguishing polycarbonate material and are scratch and impact resistant. An optional magnetodynamic sounder module complements the 48mm visual signals of the Stacklight. The ...