Edwards Signaling 270LEDG24V LED Bulb Green 24V
Write a Review
|
Questions & Answers (0)
Product Description
LED Bulb Green 24V
PRICE
$94.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Base | Double Contact Bayonet (BA15d) |
Product Details
| Type | LED Bulb |
| Lamp Code | 270LEDG24V |
| Average Life | 100000 hr |
| Voltage | 24 V |
| Package Quantity | 1 |
| Description | LED Bulb |
| Color | Green |
| Manufacturers Part Number | 270LEDG24V |
| Shape | T4 |
| Brand | Edwards Signaling |
Compliance & Certifications
| ANSI Code | BA15D |