Satco S9678 18W LED HID Replacement, AMBER, Medium Base, 120-277V
Write a Review
|
Questions & Answers (0)
Product Description
Satco 18W LED HID Replacement Medium Base Amber100-277V
PRICE
$40.99
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6.88 in |
| Base | Medium (E26) |
| Diameter | 2.75 in |
Product Details
| Average Life | 50000 hr |
| Color Temperature | Amber K |
| Beam Angle | 300 ° |
| Wattage | 18 W |
| Voltage | 120/277 V |
| Description | Satco 18W LED HID Replacement Medium Base Amber100-277V |
| Package Quantity | 1 |
| Manufacturers Part Number | S9678 |
| Incandescent Equivalent | 70 W |
| Lamp Type | Direct Wire (B) |
| Lumens | 1100 |
| Shape | Corn |
| Brand | Satco |
| Replaces | 70 |
Warranty
| Warranty | 5 Year Limited |