Edwards Signaling 270LEDA240V LED Bulb Amber 240V
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Base | Double Contact Bayonet (BA15d) |
Product Details
| Type | LED Bulb |
| Lamp Code | 270LEDA240V |
| Average Life | 100000 hr |
| Voltage | 240 V |
| Package Quantity | 1 |
| Description | LED Bulb |
| Color | Yellow |
| Manufacturers Part Number | 270LEDA240V |
| Shape | T4 |
| Brand | Edwards Signaling |
Compliance & Certifications
| ANSI Code | BA15D |
Related Products
Upgrade to LED with these standard A19 shape household light bulbs with a GU24 twist and lock base. These Dimmable bulbs are an energy efficient replacement for incandescent bulbs. At 12 watts, they use less energy while providing as much light as a traditional 75 watts bulb at a 1100-lumen output. Long life LED technology means up to 25,000 hours of reliable service that is flicker free and instant on at full brightness unlike compact fluorescent bulbs. They are Energy Star certified, and UL listed for damp location installation and contain no mercury or other harmful chemicals.
Sunlite® High CRI LED R20 dimmable reflector bulbs are designed to give you up to 25,000 hours of reliable service. That means fewer replacements for difficult to reach bulbs. These Energy Star Certified lamps provide the same output as a 50 watt bulb while only using 8 watts of energy. And LED technology means they are cooler to the touch and instant-on at full brightness with no warm up time. The medium (E26) base means they will fit in standard recessed lighting, track lighting, and many other fixtures. UL Listed for damp location installation. Features: Upgrade To Led – Easily upgrade ...
Upgrade the lighting in your home or business with Sunlite® energy saving LED bulbs. With a larger A23 shape and medium (E26) base they are an energy efficient replacement for 300 HID High-intensity discharge lamps while only using 26 watts of electricity. And unlike HID lamps, they are instant-on at full 4000 lumen brightness. With an average life of 25,000 hours these bulbs the estimated annual energy cost is a low $3.13 (Based on 3 hr. /day use at $0. 11 per/kWh). Perfect for any fixtures, including wall sconces, ceiling lights, vanity lights, closet fixtures, table lamps, garage door ...
Sunlite® LED filament clear Tubular lamp combines vintage elegance with the latest in LED technology. Save on energy costs for your house business restaurant hotel and more with Sunlite® energy efficient antique style tubular LED light bulbs. By changing your incandescent or fluorescent tube lights for Sunlite® LED classic filament lamps not only will you save on energy costs but you will also reduce the effects of aging and eliminate the chances of mercury exposure. These Edison bulbs operate at a modest 2 watts and produce a 2700K warm white light while outputting a nice 180 lumen ...
Upgrade the lighting in your home or business with Sunlite energy saving LED bulbs. With an A19 shape and medium (E26) base they are an energy efficient replacement for 60 watt incandescent and CFL bulbs while only using 9 watts of electricity. And unlike fluorescent bulbs, they are instant-on at full 810 lumen brightness. With an average life of 25,000 hours these bulbs the estimated annual energy cost is a low $1.08 (Based on 3 hr. /day use at $0. 11 per/kWh). Perfect for any fixtures, including wall sconces, ceiling lights, vanity lights, closet fixtures, table lamps, garage door ...