Edwards Signaling 270LEDMA24AD SMD Multi-Mode LED Module And Light Source Amber 24V AC/DC
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Lens Color Family | Amber |
| Voltage | 24 V |
| Light Source | LED |
| Description | LED Module |
| Color | Amber |
| Manufacturers Part Number | 270LEDMA24AD |
| LED Color Family | Amber |
| Brand | Edwards Signaling |
Related Products
The 200 Class 48mm Stacklight is a versatile signaling device that may contain up to 5 light modules or 4 light modules and 1 sounder module in a single integrated stack. The lens modules are available with LED light sources and in red amber green blue yellow and white. The 48mm Stacklight comes as a Multi-Mode device so the user may choose either the steady burn or flashing mode. The lenses are made from a self-extinguishing polycarbonate material and are scratch and impact resistant. An optional magnetodynamic sounder module complements the 48mm visual signals of the Stacklight. The ...
Weatherproof Internal base mounted horn rated at 85 dB at 10 feet (3.05 m) Cast base can be utilized as a junction box The Edwards 51 Series AdaptaBeacon flashing lights with horns are designed to provide a bright visual indication utilizing special optics within a shatter resistant polycarbonate lens. The polycarbonate double fresnel lens ensures efficient light dispersion. This is accomplished with a series of complementing fresnels that cause the dome to "fill" when the light is operating. Beam distance is also increased with fresnel lenses. Lenses are available in six colors: red ...
The Edwards 125XBRi Series XTRA-BRITETM LED Multi-Status Indicator is a UL and cUL listed multi-color visual signaling device. It features a corrosion resistant Type 4X enclosure and can be panel or conduit mounted. The base is manufactured from a 33% glass filled nylon providing high resistance to heat and high chemical resistivity. The lens is made of shatter resistant polycarbonate. XTRA-SAFETM Technology enables status indication for those who are color blind 120V AC Gray base Red/Blue/Amber Immune to shock and vibration Option for panel or conduit mounting 31F to 150F (-35C to 66C) ...
The 105XBRM Series LED visual signals are heavy duty reliable UL cUL (General Utility) (misc. device/control unit accessory) beacons. The 105XBRM Series features a UL listed Type 4X enclosure and is UL Listed for Marine Use. These signals are designed for use in industrial applications or in applications where a Type 4X enclosure is required. The 105XBRM LED series come in a steady-on mode and can easily be set to a 65 fpm flashing mode. The base is manufactured from glass-reinforced thermoplastic polyester resin and the double fresnel lens is made of shatter resistant polycarbonate. 120V ...
Patlite's 100mm diameter LED Signal Light has superior daylight/night visibility. The long-life LED offers low maintenance for placement in hard-to-service locations. The LFH LED Signal Light provides about 110 flashes per minute with a triple-flash pattern. It also is designed to resist water and is durable for mounting on machinery with its vibration resistance of 9G. Features: Indoor/Outdoor use -110 +/- fpm (triple flash) IP66 UL, CE, ROHS compliance NEMA Type 4, 4X, 13 FCC Part 15 Subpart B Class A