Edwards Signaling 270SY12240AD Incandescent/LED Bulb Module Yellow 12-240V AC/DC
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Voltage | 12-240 V |
| Light Source | Incandescent/LED |
| Description | LED Module |
| Color | Yellow |
| Manufacturers Part Number | 270SY12240AD |
| LED Color Family | Yellow |
| Brand | Edwards Signaling |
Related Products
The ANS series of products from Edwards are high-performance audio notification systems that provide voice evacuation capability that meet the Emergency Voice Alarm requirements of NFPA 72 for UL listed fire alarm applications. ANS panels, which are available in 25, 50, or 70 Watt models, include an amplifier, tone generator, digital message repeater (DMR), and supervisory interface. These self-contained systems offer robust field-configurable features and are supported by a wide range of accessory equipment that provides application flexibility and reliable performance for new and ...
The 200 Class 48mm Stacklight is a versatile signaling device that may contain up to 5 light modules or 4 light modules and 1 sounder module in a single integrated stack. The lens modules are available with LED light sources and in red amber green blue yellow and white. The 48mm Stacklight comes as a Multi-Mode device so the user may choose either the steady burn or flashing mode. The lenses are made from a self-extinguishing polycarbonate material and are scratch and impact resistant. An optional magnetodynamic sounder module complements the 48mm visual signals of the Stacklight. The ...
CTM The CTM City Tie Module is an interface between the control panel notification appliance circuit and a master box. It provides off-premises signal transmission for systems that must comply with NFPA requirements for Auxiliary Protective Systems. The CTM activates a local energy fire alarm box, which provides a 24V DC alarm signal (current limited at 200 mA).
Features an easy access screw on lens. Includes a vibration resistant, double contact bayonet style 100,000 hour LED module. The LP3L is designed with OEM applications in mind. It is economical, easy to install and attractive. Careful consideration has been given to the relationship between the LED light source and the lens design for maximum light output. When your application calls for a compact signal with unparalleled reliability, Federal Signals StreamLine products are the clear choice
Edwards Signaling, ANS25AMD2, 25 Watt Audio Notification Expander Module With Dmr And Microphone The ANS series of products from Edwards are high-performance audio notification systems that provide voice evacuation capability that meet the Emergency Voice Alarm requirements of NFPA 72 for UL listed fire alarm applications. ANS panels, which are available in 25, 50, or 70 Watt models, include an amplifier, tone generator, digital message repeater (DMR), and supervisory interface. These self-contained systems offer robust field-configurable features and are supported by a wide range of ...