Edwards Signaling 270FB24240A Incandescent/LED Bulb Module Blue 24-240V AC
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Manufacturers Part Number | 270FB24240A |
| Voltage | 24-240 V |
| Light Source | Incandescent/LED |
| LED Color Family | Blue |
| Description | LED Module |
| Brand | Edwards Signaling |
Related Products
The ANS series of products from Edwards are high-performance audio notification systems that provide voice evacuation capability that meet the Emergency Voice Alarm requirements of NFPA 72 for UL listed fire alarm applications. ANS panels, which are available in 25, 50, or 70 Watt models, include an amplifier, tone generator, digital message repeater (DMR), and supervisory interface. These self-contained systems offer robust field-configurable features and are supported by a wide range of accessory equipment that provides application flexibility and reliable performance for new and ...
Edwards Signaling, ANS25AMD2, 25 Watt Audio Notification Expander Module With Dmr And Microphone The ANS series of products from Edwards are high-performance audio notification systems that provide voice evacuation capability that meet the Emergency Voice Alarm requirements of NFPA 72 for UL listed fire alarm applications. ANS panels, which are available in 25, 50, or 70 Watt models, include an amplifier, tone generator, digital message repeater (DMR), and supervisory interface. These self-contained systems offer robust field-configurable features and are supported by a wide range of ...
The MPS series Slim LED tower with silver-colored body and a compact design at 30mm diameter, Body Length 220mm. Features: Patlite's Exclusive Specialty Cut Lens: For enhanced visibility from any direction and distance Double Insulation: For enhanced durability and safety in the work environment Installation: Direct mount with a single hole Interchangeable LED module: No re-wiring even after installation Main Body: Superior impact and heat resistant ABS resin Lens: Superior weather resistant and light translucent AS resin Available Colors: Red, Amber, Green, Blue, Clear/White MP-B ...
The ANS series of products from Edwards are high-performance audio notification systems that provide voice evacuation capability that meet the Emergency Voice Alarm requirements of NFPA 72 for UL listed fire alarm applications. ANS panels, which are available in 25, 50, or 70 Watt models, include an amplifier, tone generator, digital message repeater (DMR), and supervisory interface. These self-contained systems offer robust field-configurable features and are supported by a wide range of accessory equipment that provides application flexibility and reliable performance for new and ...
55 tone capability - No additional tone modules needed Internal volume control Corrosion resistant heat flowed epoxy finish Supplied with factory sealed 1/2" (13mm) threaded fitting for quick installation The Edwards 5533M Adaptatone Signal is an explosion proof heavy-duty industrial tone-selectable signaling device capable of producing volume-controlled high-decibel tones. The signal accepts up to two contact closures and delivers two audible output signals selected from the 55 tones available. The two tones may be selected by setting miniature switches within the unit. One of the tones ...