Features an easy access screw on lens. Includes a vibration resistant, double contact bayonet style 100,000 hour LED module. The LP3L is designed with OEM applications in mind. It is economical, easy to install and attractive. Careful consideration has been given to the relationship between the LED light source and the lens design for maximum light output. When your application calls for a compact signal with unparalleled reliability, Federal Signals StreamLine products are the clear choice
Federal Signal LP3TL-120A Low Profile Steady Burning LED - 120VAC T-Mount Amber
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Height | 5 in |
| Diameter | 3.13 in |
Product Details
| Lamp Life Hours | 100000 hr |
| Mounting Location | T-Mount |
| Voltage | 120 V |
| Made in the USA | Yes |
| Light Source | LED |
| Package Quantity | 1 |
| Color | Yellow |
| Manufacturers Part Number | LP3TL-120A |
| LED Color Family | Amber |
| Brand | Federal Signal |
Related Products
Light, 12-48VDC, Amber - LP6-012-048A Constructed of a polycarbonate base and lens combination for impact and corrosion resistance and for long lasting durability. Provides light to fork lift applications where headroom is tight and can be mounted to control panels. Unique screw-on dome allows easy relamping and service. Size is 3-5/8" H . Color is Amber . Voltage is 12-48VDC . Operating current is .44-.10 . 5 Year Limited Warranty .
Federal Signal LP22LED-090-240A StreamLine® Low Profile LED Light, 90-240VAC, Amber,4 Flash Pattern Model LP22LED is a unique, multi-pattern LED light ideal for a variety of industrial applications requiring low profile signaling. The unit can be flush mounted or mounted on a 1/2" NPT pipe with the integrated pipe mount. The enclosure consists of a polycarbonate dome in five colors (Amber, Blue, Clear, Green and Red) and is rated Type 4X. The LP22LED has four flash patterns (steady light, single flash, double flash and triple flash) selectable via dip-switch. Color is Amber . Voltage is ...
Federal Signal LSL-024G Litestak; light module, 24VDC, Green - LSL-024G Federal Signal's Litestak® status indicator is a column of signal lights that indicate the status of a process or machine. The units may include up to five Light Modules (Model LSL) available in amber, blue, clear, green and red; or four light modules plus an optional Sound Module (Models LSS or LSH) to create a dual purpose audible/visual status indicator. The Sound Module always occupies the top position of a Litestak unit. Litestak's lensing provides a 360° visual signal. Individual light modules may be set to ...
Federal Signal LP3E-120A Strobe light, Edison base, 120VAC, Amber - LP3E-120A Federal Signal introduces the Model LP3 low profile strobe light. This Type 4X strobe is amber. The LP3E features a standard A-19 medium Edison screw base. All LP3 units feature a unique threaded screw-on lens to provide for tool free wiring and strobe tube replacement. The strobe tube is rated for 7,000 hours. The state-of-the-art strobe mechanism produces 2.2 joules of energy, while drawing relatively low amperage. StreamLine® strobes feature high-quality, long-life strobe tubes which are de signed to reduce ...
Federal Signal LP1-120A Strobe, 120VAC, Amber - LP1-120A Federal Signal introduces the Model LP1 low profile strobe light. This rectangular Type 4X strobe light comes in amber. The LP1 is designed to be flush mounted to control panels or other flat surfaces. Mounting is accomplished with two supplied 11/4, 8/32 slotted hex bolts. A polypropylene gasket is supplied to create a water-tight and dusttight seal. The gasket mounts between the base of the light and the mounting surface. The user replaceable strobe tube is rated for 4,000 hours of life. The LP1 is available in 24VDC and 120VAC ...