- 55 tone capability - No additional tone modules needed
- PLC Compatible
- Captive Components
- Centralized programmable tone selection
- System-wide priority tone selection
- The Edwards 5540M Millennium Central Tone Generator has been designed for applications where simultaneous signaling of a high decibel heavy duty signal is required.
- The tone generator assures a synchronous signaling sound from all remote speakers.
- The Millennium Central Tone Generator produces the 27 standard Adaptatone sounds.
- Four tones may be activated from field-wired normally open contacts or a 24VDC or 120VAC external voltage source such as an output of a PLC.
- Normally open contacts can be obtained from the Cat. No. 5538-4 or Cat. No. 5538-4R Adaptatone Signal Actuator.
- The tones are selected by setting miniature dip switches within the unit.
- The programmed tones operate on a pyramid-type priority system. For more information on priority tone operation and a complete listing of all 27 tones refer to the catalog pages listed to the left.
- On-site volume control is accomplished by adjusting the conveniently located volume control inside the unit.
- Adaptatone Signaling Systems are designed for industrial applications calling for high decibel output and microprocessor reliability combined with simultaneous signal delivery over all speakers included in the system.
- Typical applications include: emergency warning systems plant evacuation alarms security intrusion sirens process monitoring shift start-and-dismissal horns and paging signals.
Edwards Signaling 5540M-24N5 Tone Generator 24V Input 120V AC
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$1,375.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Manufacturers Part Number | 5540M-24N5 |
| Input Voltage | 24V DC V |
| Voltage | 120 V |
| Description | Tone Generator |
| Brand | Edwards Signaling |