Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Edwards Signaling

Model # :WBB664050

MPN #: 591

Edwards Signaling 591 Class 2 Transformer 120V AC Primary 16V AC Secondary

Product Description
  • Non-regenerative thermal overload protection
  • Grounding wire
  • Pre-stripped pigtails
  • Screw terminal connections on secondary
  • Edwards 591 Class 2 Signaling Transformers are easy to install low voltage power sources for residential commercial and industrial uses.
  • Mounts in a standard 1/2" (13mm) knockout or surface mounts using the provided foot mounts. These transformers are suitable for mounting in both plastic and metal back boxes. May also be used with the Cat. No. 593 transformer plate for enclosed mounting in a standard two gang outlet box.
  • The Edwards 591 transformers are used in light duty applications. They are ideal for standard doorbells and chimes in residential and commercial applications.
PRICE
$27.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number591
Primary Voltage120V AC V
Secondary Voltage16V 10VA V
DescriptionClass 2 Transformer
BrandEdwards Signaling

Compliance & Certifications

CertificationsCSA