- Low current draw
- High dB output
- Terminals for easy wiring
- Gray flame resistant housing
- Five lens colors
- 150 candela strobe (clear lens)
- Complete with gasket and weatherproof surface back box
- Engineered thermoplastic housing
- 1000 hour strobe tube
- The Edwards 868STR AdaptaBeacon series is a bright low current high decibel surface mount combination electronic horn/strobe for indoor or outdoor use. It has been designed for mounting with the supplied back box. Strobe and horn may be operated independently.
- The 868STR mounts to the gray corrosion resistant weatherproof surface box supplied with the unit. The box measures 5 59/64" (150mm) square by 3 13/32" (87mm) deep.
- The 868STR AdaptaBeacon is for outdoor wall mounting in manufacturing sites. Used where a distinctive visual or audible signal is required for timing scheduling paging process control and general alarm applications.
Edwards Signaling 868STRB-AQ Surface Mount Horn Strobe For Outdoor Use 24V AC/DC Blue
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$395.95
1
1
Ships in 70 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | Surface Mount For Outdoor Use |
| Lamp Life Hours | 1000 hr |
| Lens Color Family | Blue |
| Voltage | 24 V |
| Light Source | Xenon |
| Description | Mount Horn Strobe |
| Manufacturers Part Number | 868STRB-AQ |
| Decibels | 90-100 |
| LED Color Family | Horn Strobe |
| Brand | Edwards Signaling |