Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Edwards Signaling

Model # :WBB664095

MPN #: 869STRR-AQ

Edwards Signaling 869STRR-AQ Flush Mount Horn/Strobe 24V AC/DC Red

Product Description
  • Low current draw
  • High dB output
  • Terminals for easy wiring
  • Gray flame resistant housing
  • Five lens colors
  • 150 candela strobe (clear lens)
  • Diode polarized units available
  • Engineered thermoplastic housing
  • 1000 hour strobe tube
  • The Edwards 869STR AdaptaBeacon series are bright low current high decibel surface mount combination electronic horn/strobes for indoor flush mount use. They have been designed for mounting in a standard 4" (102mm) square backbox with extension ring (total minimum depth of 3" (76mm)) (not supplied). Strobe and horn may be operated independently.
  • The 869STR AdaptaBeacon is for indoor flush mounting in manufacturing sites. Used where a distinctive visual or audible signal is required for timing scheduling paging process control and general alarm applications.
PRICE
$335.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

TypeFlush Mount
Lamp Life Hours1000 hr
Lens Color FamilyRed
Voltage24 V
Light SourceXenon
DescriptionMount Horn Strobe
Manufacturers Part Number869STRR-AQ
Decibels90-100
LED Color FamilyHorn Strobe
BrandEdwards Signaling