- Attractive appearance
- No visible mounting screws
- 1/4, 1/2, 1 or 2 watt configuration
- Switch settings remain visible even after the unit is installed
- 90 dBA output
- Genesis ceiling speakers are small, compact, and attractive audible emergency signaling devices.
- Protruding no more than one inch from the ceiling, Genesis speakers blend with any decor.
- Signals feature textured housings in architecturally neutral white.
- Ingenious iconographic symbol is code-compliant and is easily recognized by all building occupants regardless of what language they speak.
- Models with "FIRE" markings are also available.
- Genesis ceiling speakers feature 1/4W to 2W operation, which is selectable with a conveniently-located switch.
- Wattage tap setting remains clearly visible even after final installation, yet it is locked in place to prevent movement after installation.
- All Genesis ceiling speakers include a DC blocking capacitor to allow electrical supervision of the audio distribution circuit.
- Models for 25Vrms and 70Vrms audio circuits are available.
- Mylar speaker with its sealed back construction is extra durable, is impervious to moisture and provides improved audibility.
- All models are intended for indoor ceiling or wall applications only.
- Speakers are flush mounted to a North American 4" square electrical box, 2 1/8" (54 mm) deep or a European 70 mm square box.
- Genesis ceiling speakers simply unlatch and twist to open.
- Gains access to mounting screws.
- S hallow depth of Genesis devices leaves ample room behind the signal for extra wiring.
- Installed with the cover in place, no mounting screws are visible.
Edwards Signaling, GCHFWN-S7VMCH, Wall Speaker, Strobe, 95-177CD, 70 V, White, Ceiling
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$119.95
1
1
Ships in 70 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Diameter | 6.8 in |
Product Details
| Type | Wall Mount |
| Lens | Clear |
| Color | White |
| Mounting Location | Ceiling |
| Wattage | .25 - 1 W |
| Voltage | 70 V |
| Signal Type | Speaker Strobe |
| Material | Plastic |
| Marking | FIRE |
| Description | Wall Speaker |
| Strobe | Selectable High Output 95, 115, 150, or 177 cd |
| Manufacturers Part Number | GCHFWN-S7VMCH |
| Decibels | 80 - 91 |
| Housing | White |
| Compatible Part/Model Number | EGC-S |
| LED Color Family | Speaker Strobe |
| Brand | Edwards Signaling |
| Speaker | 70 Volt |
Compliance & Certifications
| Certifications | UL, ULC, CSFM |