- Diode polarized
- Corrosion resistant heat flowed epoxy finish
- Low current drain
- The Edwards 879DEX Series are diode polarized heavy-duty high decibel vibrating horn signals.
- They are intended for use in hazardous locations requiring electrical supervision of signaling circuit field wiring. For non-fire alarm applications horns have a NEMA type 4X rating and may be used outdoors (recommended above temperatures of +25F).
- Two mounting brackets are provided on either side of the unit for wall mounting.
- The housing is tapped on one side for 3/4" (19mm) conduit to allow for field wiring installation.
- For use in dusty hazardous atmospheres where a distinctive urgent signal is required.
- Typical applications include use in mines petroleum plants gas plants grain elevators flour mills paper mills textile plants and tankers.
Edwards Signaling 879DEX-G1 Explosion Proof Vibrating Horn Diode Polarized 24V DC
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$1,599.00
1
1
Ships in 70 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | Explosion Proof |
| Voltage | 24 V |
| VA | 3.8 |
| Description | Vibrating Horn |
| dB @ 10 ft | 97 |
| Manufacturers Part Number | 879DEX-G1 |
| Amperage | 0.16 A |
| LED Color Family | Gray |
| Brand | Edwards Signaling |
| DC Coil Resistance | 20 |