- 6" gong sizes
- Low power drain for efficient operation over long wire runs
- Completely assembled
- Weatherproof
- Diode Polarized Models available for use in electrically supervised circuits
- Hazardous location AC vibrating bells produce a distinctive loud and clear ringing sound that is free of mechanical clatter.
- The striker continues to strike the gong in rapid-fire action as long as current is applied.
- Mounts to any solid surface using 3/8" (10mm) fasteners. Units fitted with a sealing fitting for 3/4" (19mm) conduit and wire leads for power connections.
- Specified for timing scheduling paging and general alarm applications in: Refineries gasoline storage and dispensing areas Petrochemical manufacturers Spray paint areas Aircraft hangers Grain dust areas in granaries and flour mills and Industrial firms using flammable liquids.
Edwards Signaling 435EX-6C1 Explosion Proof 6 Inch Vibrating Bell 6V DC
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$1,505.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Gong Size | 6 in |
| Voltage | 6 V |
| Description | Vibrating Bell |
| Manufacturers Part Number | 435EX-6C1 |
| RMS Current | 1.52 |
| LED Color Family | Gray |
| Brand | Edwards Signaling |