Heavy-duty pedestals with radius pulls to complement Brigade 800 Series Lateral Files. High sides for front-to-back letter size filing. Ball bearing suspensions on file drawer (90% extension) and box drawer (75%) extension. HON® "One Key" interchangeable lock core. Counterweight inhibits tipping when opening more than one drawer. Fixed front casters; swivel back casters. Fits under 29 1/2" high worksurfaces.
HON® Brigade Mobile Pedestal, Box/Box/File, Letter, Light Gray, 15" x 22.88" x 28"
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$745.00
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 15 in |
| Depth | 22-7/8 in |
| Height | 28 in |
| Weight | 75 lbs |
Product Details
| Lock Type | Keyed Lock, Keyed Alike |
| File Size Type | Box/Box/File |
| Color | Light Gray |
| Number of Drawers | 3 |
| Casters | Yes |
| Glides Included | No |
| Material | Steel |
| Manufacturers Part Number | H33723R.L.Q |
| Base Type | Mobile |
| Brand | HON |
Warranty
| Warranty | Backed by the HON Full Lifetime Warranty |
Compliance & Certifications
| Certifications | ANSI, BIFMA and SCS |