Features
- Security Lock
Weights & Dimensions
| Width | 15 in |
| Depth | 23 in |
| Height | 28 in |
| Min Width | 15 in |
| Max Height | 28 in |
| Min Height | 28 in |
| Max Width | 15 in |
Product Details
| File Size Type | Box/Box/File |
| Color | Black |
| Number of Drawers | 3 |
| Casters | Yes |
| Material | Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | LLR67737 |
| Base Type | Mobile |
| Brand | Lorell |