Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Edwards Signaling

Model # :WBB790176

MPN #: EG1F-C

Edwards Signaling, EG1F-C, Genesis Chime/Strobe, Temp, Hi-Lo, White, Marked Fire

Product Description
Features:

  • Unique low-profile design
  • Attractive appearance
  • Ultra-slim - protrudes less than one inch from wall
  • FullLight Strobe Technology
  • Low current draw
  • 15/30/75/17 candela output
  • Select non-coded (default), temporal, or coded (single-stroke) chime operation
  • Single microprocessor controls both chime and strobe
  • Select high (default) or low dB chime output
  • No visible mounting screws
  • The Genesis line of signals are the smallest, most compact audible-visual signaling devices in the world.
  • Genesis chimes and chime strobes blend with any decor and feature textured housings in neutral white or traditional fire alarm red.
  • Genesis strobes do not require bulky specular reflectors.
  • Exclusive mask-and-cavity design channels and conditions light to produce a highly controllable distribution pattern.
  • Intensive development efforts employing this new technology have given rise to a new benchmark in strobe performance-FullLight technology.
  • Technology produces a smooth light distribution pattern without the spikes and voids characteristic of specular reflectors.
  • Ensures the entire coverage area receives consistent illumination from the strobe flash.
  • Genesis strobes are self-synchronizing, but when installed with an optional synchronization modules, strobe flashes from devices on the same circuit synchronize to within 7 milliseconds of each other indefinitely.
  • Chime/Strobes feature 15, 30 , 75 or 17 candela output, selectable with a conveniently-located switch on the bottom of the device.
  • Settings are clearly visible even after installation.
  • Genesis chimes produce a pleasing mellow tone. When steady (non-stroked) voltage is applied, the chime automatically pulses at 60 strokes per minute, or may be field-configured for temporal output.
  • Installed with an EG1M Signal Master Module, the chime may also be field-configured for coded operation, which enables the chime output to match the rate that voltage is applied to the circuit.
  • Chime's 79 dBA (peak) output level makes this device suitable for many private mode applications.
  • Chimes may be set for low dB output with a jumper cut that reduces sound output by about 5 dB.
PRICE
$85.95

1
1
Ships in 9 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

TypeWall Mount
ColorWhite
HornSelectable High/Low Db
Mounting LocationSurface Or Flush, Wall
Signal TypeChime
Light SourceXenon
MaterialPlastic
DescriptionChime/Strobe
StrobeSelectable 15, 30, 75, or 17 cd
Manufacturers Part NumberEG1F-C
Decibels99
Compatible Part/Model NumberEG1
LED Color FamilyChime
BrandEdwards Signaling

Compliance & Certifications

CertificationsUL, ULC, CSFM