Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Edwards Signaling

Model # :WBB790204

MPN #: EGC-HDVMH

Edwards Signaling EGC-HDVMH, Multi High-CD/Horn-Strobe, 95-177CD, Ceiling Mount, White

Product Description
Edwards Signaling, EGC-HDVMH, Multi High-CD/Horn-Strobe, 95-177CD, Ceiling Mount, White

Features:

  • Genesis ceiling horn-strobes are small, compact, and attractive audible-visible emergency signaling devices.
  • Protruding no more than 1.6 (41 mm) from the ceiling, Genesis horn-strobes blend with any decor.
  • Genesis strobes do not require bulky specular reflectors and lenses. Instead, an exclusive cavity design conditions light to produce a highly controlled distribution pattern. Significant development efforts employing this new technology have given rise to a new benchmark in strobe performance FullLight technology.
  • FullLight strobe technology produces a smooth light distribution pattern without the spikes and voids characteristic of specular reflectors.
  • Ensures the entire coverage area receives consistent illumination from the strobe flash.
  • Genesis strobes with FullLight technology go well beyond the minimum UL-required cross pattern.
  • Depending on the model, Genesis horn-strobes feature 15 to 95, or 95 to 177 candela output (see ordering information), which is selectable with a conveniently-located switch on the front of the device.
  • Candela output setting is clearly visible even after final installation, yet it remains locked in place to prevent unauthorized movement after installation.
  • Genesis horn-strobes feature textured housings in architecturally neutral white.
  • Ingenious iconographic symbol indicates the purpose of the device.
  • Universal symbol is code-compliant and is easily recognized by all building occupants regardless of what language they speak.
  • Models with FIRE markings are also available.
  • Field configurable no need to remove the device!
  • 15/30/75/95 cd and 95/115/150/177 cd models available
  • Switch settings remain visible even after the unit is installed
  • Low/high dB settings
  • Unique low-profile design
  • 30 per cent slimmer profile than comparable signals
  • No visible mounting screws
  • Available with white or red housings
  • Easy to install
  • Fits all standard 4 square electrical boxes with plenty of room behind the signal for extra wire no extension ring or trim plate needed
  • Pre-assembled with captive hardware no loose pieces
  • #18 to #12 AWG terminals ideal for long runs or existing wiring
  • Unparalleled performance
  • Exclusive FullLight strobe technology produces the industry s most even light distribution
  • Single high-efficiency microprocessor controls both horn and strobe
  • Low current draw minimizes system overhead
  • Independent horn control provided over a single pair of wires
  • Highly regulated in-rush current allows the maximum number of strobes on a circuit
  • 70 dB peak multiple frequency tone improves wall penetration
PRICE
$109.95

1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Diameter6.8 in

Product Details

TypeHorn and Strobe
ColorWhite
Mounting LocationCeiling
Voltage24 V
Signal TypeHorn Strobe
Light SourceXenon
MaterialPlastic
DescriptionCeiling Mount
Package Quantity1
Candela PeakSelectable at 95/115/150/177
Manufacturers Part NumberEGC-HDVMH
Decibels95/85
Compatible Part/Model NumberEGCF-HDVM
LED Color FamilyHorn Strobe
BrandEdwards Signaling

Compliance & Certifications

CertificationsUL, ULC, CSFM