- Low current draw
- Supervised wiring
- Terminals for easy wiring
- Red or white flame resistant housing
- Engineered thermoplastic housing UL flame rated 94V-0
- Low current, high decibel, high quality notification appliance intended for use in fire alarm applications.
- Horn is a self-synchronized, temporal signal that meets the requirements of NFPA 72.
- Suitable for wall or ceiling mounting in outdoor or indoor applications.
- Both output level and sound pattern are field selectable.
- Factory set for a temporal signal with a 74 dB output.
- Designed for indoor or outdoor wall or ceiling mounting.
- Flush mounting use a standard 4" (72mm) square box.
- Surface mounting, use Cat No. 2459-SMB-R (red) or 2459-SMB-W (white) surface mount box.
- Weatherproof mounting, use weatherproof surface box Cat No. 2459-WPB-R (red) or 2459-WPB-W (white).
- Electronic horn is an audible signaling appliance for installations that operate in conjunction with an installed fire alarm panel and detection devices.
Edwards Signaling, 2447TH-W, Temporal Horn, White, Horn Only
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$75.95
1
1
Ships in 9 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Horn | Temporal Horn |
| Mounting Location | Surface Or Flush, Wall Or Ceiling |
| Voltage | 94 V |
| Signal Type | Horn |
| Material | Plastic |
| Description | Temporal Horn |
| Manufacturers Part Number | 2447TH-W |
| LED Color Family | White |
| Brand | Edwards Signaling |
Compliance & Certifications
| Certifications | UL, ULC, CSFM |