This Mounting Kit is for use with 27XST Lights
Federal Signal WMXC-SB Mounting Kit for 27XST Lights and 121ZX, 90 deg. wall mount
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$589.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 15-3/8 in |
| Width | 7.5 in |
| Height | 7-1/2 in |
Product Details
| Mounting Location | Ceiling |
| Made in the USA | Yes |
| Package Quantity | 1 |
| Description | Mounting Kit for 27XST Lights and 121ZX |
| Color | White |
| Manufacturers Part Number | WMXC-SB |
| LED Color Family | Beige |
| Brand | Federal Signal |