Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




EMAX

Model # :T9FB2190731

MPN #: ESP07V080V1

EMAX ESP07V080V1, 7.5 HP, Two-Stage Compressor, 80 Gallon, Vert., 175 PSI, 29 CFM, 1-Phase 208-230V

Product Description
Silent Air Piston Compressor! Engineered and manufactured in the U.S.A. The whisper series compressors reduce stationary compressor DBA ratings by as much as 25%! A noise suppression device was first conceived by EMAX engineers after feedback from competitor compressor users revealed a large number of compliants regarding the extreme noise level of their compressors in a work environment. Stationary air compressor noise levels typically require owners to incur the added expense of a building or structure to house the compressor in an attempt to reduce noise in the work environment. The Whisper can be installed and operated in all Garage, Farm Shop, and Industrial applications which eliminate the need for traditionally expensive and often inadequate separate buildings or structures to house the air compressor. The Whisper silent air systems are already installed on the back of the tank with brackets that are fabricated for easy removal and low profile. The Whisper dissipates compressor intake noise by channeling the intake air through a series of baffle plates and pre-filter media within the silencer cabinet. As a result, the piston intake noise is trapped and dissipated within the silencer structure. As a result, the piston intake noise is trapped and dissipated within the silencer structure. It also acts as a secondary filtration for cleaner air.

PRICE
$5,347.00

1
1
Free Shipping Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length24 in
Width38 in
Height80 in
Weight948 lbs
Tank Size80 gal
Tank Outlet3/4"

Product Details

Oil TypeOil Lubricated
Air DryerNo
Oil SystemOil Lubricated
Pump DriveBelt Drive
Pump MaterialCast Iron
Tank Drain ValveAutomatic
Max PSI175 psi
Phase1
Tank OrientationVertical
Oil Sight GlassYes
Manufacturers Part NumberESP07V080V1
Pump TypeTwo-Stage
Low Oil ShutoffNo
BrandEMAX
CFM29 CFM
Horsepower7.5 HP
ColorYellow
After CoolerNo
Voltage208-230 V
Air FilterNo

Warranty

Warranty1 Year Standard, 5 Year Extended, Extended Lifetime Limted Pump warranty

Compliance & Certifications

CertificationsASME Certified