Puma TE-8030HGE, 8 HP, Stationary Gas Compressor, 30 Gal, 175 PSI, 16.5 CFM, Honda, Electric/Recoil
Write a Review
|
Questions & Answers (0)
Product Description
Puma TE-8030HGE, 8 HP, Stationary Gas Compressor, 30 Gal, 175 PSI, 16.5 CFM, Honda, Electric/Recoil
Features a Honda engine that is 50 state compliant
Engine includes electric start, pull start, and alternator
Cast iron two stage pump
100% Duty cycle
Commercial-grade engine with low oil shut-down
Includes a battery holder
PRICE
$2,549.00
1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 43 in |
| Width | 23-2/3 in |
| Height | 38 in |
| Weight | 407 lbs |
| Tank Size | 30 gal |
| Tank Outlet | 3/4" |
Product Details
| Oil Type | Oil Lubricated |
| Air Dryer | No |
| Oil System | Splash Lubricated |
| Pump Drive | Belt Drive |
| Pump Material | Cast Iron |
| Tank Drain Valve | Manual |
| Max PSI | 175 psi |
| Start Type | Electric/Recoil |
| Material | Cast Iron |
| Tank Orientation | Horizontal |
| Oil Sight Glass | No |
| Manufacturers Part Number | TE-8030HGE |
| Pump Type | Two-Stage |
| CFM @ 90 PSI | 16.5 CFM |
| Low Oil Shutoff | Yes |
| Brand | Puma |
| Type | Stationary |
| CFM | 16.5 CFM |
| Horsepower | 8 HP |
| Color | Blue |
| After Cooler | No |
| Style | Truck Mount |
| Voltage | 12 V |
| Air Filter | No |
| Description | Gas Driven Two Stage Air Compressor |
| Fuel Type | Gasoline |
| Engine Horsepower | 8 HP |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | ASME |