Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




L.H.Dottie

Model # :WBB3147880

MPN #: QSW36

L.H.Dottie® Egg Beater Whisk Head, 3/16"

Product Description
QSW36 is a 3/16" replacement whisk.

For Use With:
  • Quick Sticks
Applications:
  • Through Drop Ceilings, Insulated Walls, Under Floors, and Any Confined Space


PRICE
$40.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width3/16 in

Product Details

Manufacturers Part NumberQSW36
Package Quantity1
Description3/16" Egg Beater Whisk Head
BrandL.H.Dottie