The Telescoping Pole Tool allows contractors to safely install items from ground level that were previously dangerous or inaccessible. It is ideal for installation of conduit, cable trays, lighting systems, strut channels, overhead utilities and much more. The DLM18 comes with 3 different style heads: a wire & chain plug in head, double sided rod hanger head and a bit and nut driver head. Special Features: Constructed with Anodized Aircraft Quality Aluminum, Increases Jobsite Safety, Telescopes to 6', 12', 18' Lengths, Attaches to any 3/8" or 1/2" Drill Applications: Vaulted Ceilings, ...
GBs series of UpperHand fish tapes has improved traditional hand fishing with the first ergonomic fish tape in the industry. The improved design is manufactured with impact-resistant ABS and nylon resins and includes a full, wrap-around interior ring to increase durability. The UpperHand series is backed by an industry leading 5-year limited warranty. Features: Exclusive Ergonomic Handle reduces wrist strain. Exclusive Comfort Formed Grip reduces forearm strain. Exclusive cushioned Rubber Hand Grips for ease of operation and comfort (certain models). Impact Modified Handle and Housing ...
Polypropylene Rope is a strong, lightweight rope that is designed to pull wires through conduit and pipe. It is rot proof and unaffected by water, oil, gasoline, marine growth, and most chemicals. Special Features: High Visibility Applications: Pulls Wire Through Conduit and Pipe Resistant to: Water, UV Rays, Petroleum Products and Most Chemicals
Bosch OE Fine Wire Single Platinum Spark Plug Bosch OE Fine Wire Platinum Spark Plugs deliver improved ignitability and fuel efficiency. The fine wire design with a platinum firing pin on the center electrode and tapered ground electrode are an economical upgrade from conventional copper core spark plugs. Engineered to meet or exceed Original Equipment specifications for platinum spark plugs. 1 year Technician Warranty (visit www.boschautoparts.com/sparkplugs for details) 4 year customer satisfaction guarantee (visit www.boschautoparts.com/sparkplugs for details) Bosch OE Fine Wire ...
Bosch OE Fine Wire Double Iridium Spark Plug Bosch OE Fine Wire Double Iridium. All iridium plugs are NOT created equal. Give your customers the only one engineered for both high performance and long life. The ultra fine wire design and laser welded, tapered ground electrode deliver the ultimate in ignitability and high performance. The iridium-alloy center electrode firing pin and laser welded ground electrode with iridium alloy inlay help it to go the distance. 1 year Technician Warranty (visit www.boschautoparts.com/sparkplugs for details) 360 degree continuous laser welding increases ...