Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Tech Top

Model # :WBB1666442

MPN #: EH430E448A

Easy-Kleen EH430E448A Industrial Series 3000 PSI 7.5 HP Belt Drive Electric Pressure Washer

Product Description
Easy-Kleen EH430E448A Industrial Series 3000 PSI 7.5 HP Belt Drive Electric Pressure Washer

This Industrial Fully electric pressure washer provides an alternate, cost effective solution over gas powered washers. This pressure washer is powered by a Tech Top electric motor. Orange powder coated steel provides durability. Includes 3,000 PSI industrial spray gun.

Features:
  • Stationary
  • 4 Different Sprays & Soap
  • BTU: 480,000
  • Pump RPM: 1450
PRICE
$9,655.00

1
1
Ships in 28 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Hose Length50 ft

Product Details

DriveBelt
Horsepower7.5 HP
Voltage208/440/575 V
ColorOrange
Manufacturers Part NumberEH430E448A
Amperage147.5/68/54.4 A
Max PSI3000 psi
BrandTech Top