Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Mi-T-M

Model # :WBB3177616

MPN #: JP-1002-3ME1

Mi-T-M® JP Portable Electric Pressure Washer, 1000 PSI, 1-1/2 HP, 2 GPM, 1 Phase, 120V

Product Description
Contractors appreciate the mobility and performance of the JP Series. It can be used to clean debris and grime indoors and out.

Pump:
  • Adjustable pressure unloader
  • Forged brass manifold
  • Thermal and safety relief valves
  • Built-in low pressure detergent injector
Motor:
  • Totally enclosed fan-cooled electric motor
  • 35' power cord with GFCI
Frame:
  • Powder coated steel frame
  • 10" flat-free tires
Unit Includes:
  • High/low pressure nozzle
  • 25' x 3/8" non-marking hose
  • Two-piece, 36" lance with insulated trigger gun
Features:
  • Plug Type : NEMA 5-15P
  • 37"L x 21"W x 24-1/2"H
  • ETL Certified


PRICE
$1,589.00

1
1
Ships in 8 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width21 in
Weight95 lbs
Cord Length35 ft
Wheel Diameter10 in
Hose Inside Diameter3/8 in
Hose Length25 ft

Product Details

Max PSI1000 psi
Start TypeSwitch
Phase1
Manufacturers Part NumberJP-1002-3ME1
Pump TypeDirect
Engine/Motor TypeElectric
BrandMi-T-M
TypePressure Washer
Horsepower1-1/2 HP
ColorBlack
Amperage13.2 A
Wheel TypeFlat-Free
Water TypeCold
Max Gallons per Minute2 gal/min
Electric StartYes
Voltage120 V
Mobile or StationaryMobile
Engine SeriesJP

Warranty

Warranty1 Year Electric Motor/7 Years AR Pump yr