Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Mi-T-M

Model # :WBB3177547

MPN #: HSE-3504-0M10

Mi-T-M® HSE Portable Electric Hot Water Pressure Washer, 3500 PSI, 3.3 GPM, 3/8" Hose, 230V

Product Description
Contractors rely on the HSE Series for its efficiency, reliability and longevity. It is heavy-duty and is great for melting away greasy residue and debris on industrial and commercial worksites.

Pump
  • External bypass system protects from heat build-up
  • Factory preset unloader
  • Forged brass manifold
  • Thermal relief valve
  • High pressure detergent injector
Motor
  • Totally enclosed fan-cooled electric motor with manual thermal overload protection
  • 35-foot power cord
Frame
  • Reinforced powder coated steel frame with center balanced lift
  • 13-inch flat-free tires
Components:
  • Energy-efficient top-fired heat exchanger
  • No. 1 or No. 2 diesel or kerosene fired burner (Not approved for bio-fuel)
Miscellaneous:
  • Temperature rise 150°F/66°C above ambient, maximum outlet temperature is 225°F
Specifications
  • Plug Type - NEMA 6-50P
  • Burner Fuel Tank Capacity - 10.0 Gallon
  • Burner Fuel Cons. - 2.10 gph
  • BTU Per Hour - 294,000
  • Dimensions - 49-12"L x 28"W x 40.50"H
Certifications
  • ETL Certified – US and Canada
Unit Includes
  • Quick connect nozzles - 0°, 15°, 25° and 40°
  • 50-foot x 3/8-inch steel wire-braided hose
  • Adjustable pressure insulated dual lance with trigger gun


PRICE
$8,799.00

1
1
Ships in 13 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight631 lbs
Cord Length35 ft
Wheel Diameter13 in
Hose Inside Diameter3/8 in
Hose Length50 ft

Product Details

DriveBelt
Max Temperature225 °F
Max PSI3500 psi
Start TypeSwitch
Phase1
Manufacturers Part NumberHSE-3504-0M10
Engine/Motor TypeElectric
BrandMi-T-M
TypePressure Washer
Horsepower10 HP
Amperage39 A
SeriesHSE
Wheel TypeFlat-Free
Water TypeHot
Thermal Relief ValveYes
Max Gallons per Minute3.3 gal/min
Fuel Tank Capacity10 gal
Electric StartNo
Voltage230 V
Mobile or StationaryMobile

Warranty

Warranty1 Year Electric Motor/3 Years Coil/7 Years General Pump yr