Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
FLEX

Model # :WBB3168325

MPN #: FX2351-Z

FLEX Deep Cut Band Saw Bare Tool, 0-490 SFPM, 44-7/8"L Blade, 24V

Product Description
Power through large PVC pipe, angle iron, and up to 4-inch black iron pipe with the FLEX 24V 5" Deep Cut Band Saw. This powerful cordless band saw features a high-power brushless motor that provides fast cutting speeds along with a lightweight magnesium housing for maximum durability. Its tool-free quick adjustment shoe allows fast adjustments for flush cuts and a speed dial with variable speed trigger provides multiple speed options at your fingertips. An LED light illuminates dark work areas, and a rafter hook allows quick and easy storage from ladders, struts, and FLEX STACK PACK™ rack rails between cuts. This portable band saw delivers the FLEX Advantage of unmatched battery power, runtime, and fast charging (battery and charger sold separately).

Features:
  • The Flex Advantage: 20% more power with 24V lithium, 25% longer runtime with Therma-Tech™ heat management, up to 50% faster charging with high-power, dual fan chargers
  • High Power: Brushless motor provides fast cutting speeds
  • Magnesium Housing: Maximum durability in a lightweight housing
  • Tool-Free Quick Adjustment Shoe: Make quick adjustments for flush cuts
  • Speed Dial And Variable Speed Trigger: Provides multiple speed options at your fingertips
  • Rafter Hook: Provides easy storage between cuts
  • Flex 24V Cross-Compatibility: Compatible with all FLEX 24V batteries, chargers, and tools (batteries and chargers sold separately)


PRICE
$389.95

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length20-13/16
Width5-5/8 in
Height11-3/8 in
Weight12.4 lbs
Size44-7/8 in
Blade Length44-7/8 in
Cutting Capacity5 x 5 in
Cutting Capacity Width5 in
Cutting Height5 in

Product Details

TypeBandsaw
Blade Speed490 SFPM
StyleCordless (Bare Tool)
Voltage24 V
Description5" Deep Cut Band Saw Bare Tool
Manufacturers Part NumberFX2351-Z
BrandFLEX

Compliance & Certifications

CertificationscUL Listed