Made of carbon flex back steel, ground and set for sawing consistency
Features:
- Versatile 6 TPI hook-tooth design accommodates a wide variety of applications
Weights & Dimensions
| Length | 10 in |
| Width | 2 in |
| Height | 10 in |
| Weight | 0.1 |
| Blade Thickness | 0.025 in |
| Blade Width | 0.5 in |
Product Details
| Type | Stationary |
| TPI | 6 |
| Material | Carbon Steel |
| Description | Bandsaw General Purpose Blade 67-1/2&" x 1/2&" x .025&" x 6HK |
| Manufacturers Part Number | JT9-707203 |
| Brand | JET |