Wood Designs 8 Section Space-Saver Locker, 48"W x 15"D x 48"H, Brown, Assembled
Write a Review
|
Questions & Answers (0)
Product Description
Locker features eight divided hanging sections to meet stringent sanitation requirements. Side mounted coat hooks in each section accommodates coats and additional items. Eight generous cubby compar™ents above and below for school materials, boots, & amore. All surfaces and back are 100% Healthy Kids Plywood with Healthy Kids Tuff-Gloss™ UV finish. Fully assembled. 48"H x 48"W x 15"D. This product is GREENGUARD® Children and Schools Certified.
PRICE
$839.00
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 48 in |
| Depth | 15 in |
| Height | 48 in |
| Weight | 132 lbs |
Product Details
| Color | Brown |
| Configuration | 8 Wide |
| Style | Kids Locker |
| Country of Origin | Made in USA |
| Material | Plywood |
| Construction Type | Assembled |
| Number of Compartments | 24 |
| Manufacturers Part Number | WD51208 |
| Brand | Wood Designs |
Compliance & Certifications
| Certifications | Greenguard |