Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Medline

Model # :WBB3132011

MPN #: ORT19100RXL

Medline Elastic Right Wrist Splint, 7"L, X-Large

Product Description

Features:
  • Slip-on splint made of cotton elastic for comfortable, lightweight compression ideal for carpel tunnel syndrome, tendonitis and mild sprains or strains
  • Bendable palmer stay provides extra support
  • Hook-and-loop closure for an adjustable fit
  • Material: Cotton Elastic


PRICE
$12.75

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length7 in
SizeX-Large

Product Details

Manufacturers Part NumberORT19100RXL
BrandMedline