Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Medline

Model # :WBB3131978

MPN #: CURSR19810D

Medline CURAD Wraparound Wrist Support w/ Microban, Black, Universal, 4 Pack

Product Description

Features:
  • Trusted by athletes; CURAD is the Official Medical Supplier for Ironman US Series
  • Ideal for exercise, athletic training, and everyday work with wraparound design and sturdy, single-piece construction
  • Appropriate for most common wrist ailments, as well as general support after experiencing strains and sprains
  • Low-profile design for discrete wear in the office or the gym
  • Material: Neoprene
  • Microban antimicrobial protection* keeps the product cleaner for longer by helping to prevent the growth of stain and odor causing bacteria on this product
  • *This product does not protect users against bacteria, viruses or other disease organisms


PRICE
$57.95

1
1
Free Shipping Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

SizeUniversal

Product Details

Manufacturers Part NumberCURSR19810D
ColorBlack
BrandMedline