Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Valley Craft

Model # :WBB3787883

MPN #: F87809A5

Valley Craft® Election Security Cart with Cubbies, 2000 lb. Cap., 72"L x 28"W x 72"H, Gray

Product Description
The Election Security Cart, with Cubbies, is uniquely equipped to secure and store an entire polling site worth of booths, equipment, and signage: all in a durable, steel cart.

Features:
  • Welded steel wire grid panels (2x2")
  • Visibility and ventilation without compromising security
  • Includes (3) Steel shelves: 2 small (13"), 1 large (29.58"), adjustable on 2" increments
  • 3 vertical sections create 6 customizable compartments
  • (4) 6" rubber casters: 2 rigid, 2 locking swivel
  • Dual hinged easy-swing doors
  • Flush mount T-handle with 3-point steel locking system
  • Removable push/pull handle
  • Premium powder coat paint finish
  • Ships fully assembled, ready to use
  • Made in the U.S.A.


PRICE
$2,969.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length72 in
Width28 in
Height72 in
Weight Capacity2000 lbs
Weight435 lbs
Wheel Diameter6 in
Gauge12 ga

Product Details

Assembly RequiredNo
Wheel MaterialRubber
TypeElection Security Cart
Shelf TypeAdjustable
ColorGray
Wheel Type2 Rigid, 2 Locking Swivel
Number of Doors2
FinishPowder Coated
Number of Shelves4
MaterialSteel
Construction TypeAll-Welded
Manufacturers Part NumberF87809A5
Base TypeCaster
Shelf MaterialSteel
BrandValley Craft