Valley Craft® 3-Sided Platform Cage Cart, 60"L x 30"W, 1600 lb. Capacity, Gray
Write a Review
|
Questions & Answers (0)
Product Description
Valley Craft's® 60 x 30" 3-Sided Platform Cage Cart is the ideal solution for storing and transporting a variety of products and supplies. Constructed from heavy duty 12 gauge steel and built to withstand rigorous use, this cart has a load capacity of 1,600 lbs. and easily maneuvers on (4) large 8" non-marking rubber casters (2 rigid, 2 locking swivel). 2x2" welded steel wire grid panels provide visibility and ventilation while still keeping items secure.
This 3-Sided Platform Cage Cart is sized at 64"L x 30"W x 37"H for an optimal mix of storage and handling. Dual handles extend 4" on each end improving ergonomics and control.
Valley Craft's® Platform Cage Carts have a powder coat paint finish for a premium look that holds up over time. The premium gray color can aid in organizing work flows and supporting 5S initiatives. Products are shipped fully assembled, ready-to-use, and are made in the U.S.A.
This 3-Sided Platform Cage Cart is sized at 64"L x 30"W x 37"H for an optimal mix of storage and handling. Dual handles extend 4" on each end improving ergonomics and control.
Valley Craft's® Platform Cage Carts have a powder coat paint finish for a premium look that holds up over time. The premium gray color can aid in organizing work flows and supporting 5S initiatives. Products are shipped fully assembled, ready-to-use, and are made in the U.S.A.
PRICE
$775.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 64 in |
| Width | 30 in |
| Height | 37 in |
| Weight Capacity | 2000 lbs |
| Weight | 101 lbs |
| Wheel Diameter | 8 in |
| Deck Width | 30 in |
| Deck Length | 60 in |
Product Details
| Assembly Required | No |
| Type | Wire Caged Platform Truck |
| Deck Material | Steel |
| Color | Gray |
| Caster Type | (2) Rigid, (2) Swivel with Brakes |
| Wheel Type | Mold-On |
| Handle Type | Dual Push Handle |
| Material | Steel |
| Manufacturers Part Number | F80118VCGY |
| Brand | Valley Craft |
Warranty
| Warranty | 1 Year |