Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Valley Craft

Model # :WBB3787882

MPN #: F87811A3

Valley Craft® Election Security Cart with Ramp & 4 Swivel Casters, 60"L x 30"W x 66"H, Red

Product Description
The Election Security Cart, with Ramp, is the perfect storage, security, and deployment solution for all of your Election Day supplies and equipment.

Features:
  • Welded steel wire grid panels (2x2")
  • Visibility and ventilation without compromising security
  • Includes (1) Steel shelf, adjustable on 2" increments
  • (4) 8" Rubber casters, 4 Swivel
  • Dual hinged easy-swing doors
  • Flush mount T-handle with 3-point steel locking system
  • (1) Removable push/pull handle
  • Ramp creates efficient loading/unloading
  • Heavy duty 12 gauge steel construction
  • Premium powder coat paint finish
  • Ships fully assembled, ready to use
  • Made in the U.S.A.


PRICE
$2,429.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length60 in
Width30 in
Height66 in
Weight Capacity2000 lbs
Weight361 lbs
Wheel Diameter8 in
Gauge12 ga

Product Details

Assembly RequiredNo
Wheel MaterialRubber
TypeElection Security Cart
Shelf TypeAdjustable
ColorRed
Wheel Type4 Swivel
Number of Doors2
FinishPowder Coated
Number of Shelves2
MaterialSteel
Construction TypeAll-Welded
Manufacturers Part NumberF87811A3
Base TypeCaster
Shelf MaterialSteel
BrandValley Craft