Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Buyers Products

Model # :T9EB918874

MPN #: PU642LR

Buyers Electric 4-Way Function DC Power Unit, PU642LR, 1.87 Gal Poly Reservoir, .250" NPTF Outlets

Product Description
  • Pump/motor/reservoir
  • Externally adjustable system relief valve
  • Check valve
  • Cartridge valves are located outside the reservoir on PU642 & PU642LR. Inside on PU642S & PU642LRS
  • 4-way function
  • C-1 port is positively checked (2500 PSI)
  • C-2 port 800 PSI
  • .250" NPTF outlet ports
  • Factory wired control station and cable
  • Triple filtration: suction, high pressure return and valve
  • Horizontal mounting.
  • Power Up - Gravity Down


  • PRICE
    $839.00

    1
    1
    Ships in 5 Business Days
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Weight38 lbs
    Dimensions5-1/2 x 6-1/2 x 19 in

    Product Details

    MaterialPoly Reservoir
    Port Size & Type.250" NPTF Outlets
    Usable Capacity1.87 Gal
    DescriptionElectric 4-Way Function DC Power Unit
    Manufacturers Part NumberPU642LR
    BrandBuyers Products