- Serving 2 users at once (with intelligent power sharing)
- High performance and functionality - compatible with Weller's micro soldering cartridge tip tools, plus many existing passive tip tools
- Intuitive use thanks to clear menu structure
- Reduced footprint thanks to stackability
- Housing cover useable as storage
- Lock function
Weller® 2-Channel Power Unit, 150W, Black/Blue
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$655.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5-7/8 |
| Width | 5-7/16 |
| Height | 4 |
Product Details
| Wattage | 150 W |
| Description | 2-Channel Power Unit |
| Color | Multi-colored |
| Manufacturers Part Number | WT2M |
| Tip Type | WT |
| Brand | Weller |