ConSet Electric Adjustable Desk, 39-3/8"W x 31-1/2"D, Black V-Base with Walnut Top
Write a Review
|
Questions & Answers (0)
Product Description
The versatile 501-19 columns are mighty problem solvers. The V shaped base is a perfect match for corner applications and well suited for a variety of top designs. Ideal for small reception tables, corners, and group arrangements for better teamwork and collaboration. The 501-19 has a mighty lift capacity of 176 lbs. and a height range from 27" to 47". The top is a 1-inch-thick double-sided melamine with ABS edges and a centered grommet. Sit or stand with a simple touch of a button and enjoy the benefits of a sit stand desk. Easy to assemble. The ConSet brand is committed to innovative designs and focuses on green initiatives in our operations for a better future and planet.
PRICE
$809.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 39-3/8 in |
| Depth | 31-1/2 in |
| Height | 27 - 47 in |
| Weight Capacity | 176 lbs |
Product Details
| Assembly Required | Yes |
| Type | Adjustable Height Standing Desk |
| Frame Color Family | Black |
| Series | 501-19 |
| Top Color Family | Walnut |
| Adjustment Type | Electric |
| Voltage | 110 V |
| Description | Sit Stand Desk |
| Frame Material | Steel |
| Leg Type | V Leg |
| Manufacturers Part Number | 501-19 8B095 100-80S3 VM |
| Collection | ConSet |
| Shape | Rectangle |
| Top Material | Melamine |
| Brand | ConSet |
Warranty
| Warranty | 5 yr |
Compliance & Certifications
| Certifications | UL/cUL, CE |