Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




California Air Tools

Model # :WBB3177520

MPN #: CAIR-60037BD

California Air Tools Electric Air Compressor, Vertical, 60 Gallon Capacity, 11.5 CFM, 3-11/16 HP

Product Description
The Calair 60037BD Continuous Run 3.7 Hp Air Compressor is designed for Continuous Running up to 8 hours at 90 PSI.

The Calair 60037BD Air Compressor has a Pump System that is designed to have a life cycle before maintenance/service of 5,000 to 10,000 hours of usage.

The large 60 gallon ASME Certified steel air tank is just the right size for a shop, warehouse or factory.

Ideal for Air Brushing, Bolting, Brad Nailing, Cutting, Drilling, Grinding, Finish Nailing, Framing Nailing, HVLP Painting, Hobby Nailing, Hobby Painting, Inflation, Roof Nailing, Spraying, Stapling, Trim & Impacting/Wrenching.

Designed for people looking for reliable air flow in commercial and semi-rugged environments.

Features:
  • Ultra3.7 Hp Motor with Reset Switch
  • Belt-Driven Pump (Oil Type ISO 68 / LDAB68). 5000 to 10000 hour life. Single Stage Pump (2 cylinders)
  • Pressure Gauge
  • 1/2" NPTOutput Valve Port
  • Power On/Pressure Switch
  • Motor Thermal Overload Protector (Trips @ 135C)
  • Working Pressure - 125 - 155 PSI
  • 208 Volt (200V-216V) to 230 Volt (220V-240V) / 60 Hertz/ Single Phase
  • 11.5 CFM @ 90 PSI, 13.6 CFM @ 40 PSI
  • Continuous Run up to 8 hours (10 hours maximum)
  • 16.7 Amp Draw
  • Power Requirements:Dedicated 20 amp outlet
  • Plug Type: NEMA 6-15P, Receptacle: NEMA 6-15R or 6-20R
  • Maximum Operating (ambient) Temperatures:36 to 108°F
  • Time to fill tank from empty to full (155 PSI) - 6 min 52 seconds
  • Recovery time from 125 PSI to 155 PSI - 1 min 37 seconds
  • Maximum Tank Pressure 180 PSI
  • Manual Ball Drain Valve
  • 200 PSI Safety Relief Valve
  • 26"L x 20.5"W/D x 73.5"H
  • 265 lbs.
  • 90 Decibel Noise Level
  • Commercial Use: Refer to State & City Codes
  • 2 Year Limited Warranty on Pump; 1 Year Limited Warranty on all other components


PRICE
$1,075.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length26 in
Width20-1/2 in
Height73-1/2 in
Weight265 lbs
Tank Size60 gal

Product Details

Oil TypeOil Lubricated
Air DryerNo
Oil SystemOil Lubricated
Pump DriveBelt Drive
Tank Drain ValveManual
Max PSI180 psi
Start TypeElectric
MaterialSteel
Phase1
Tank OrientationVertical
Manufacturers Part NumberCAIR-60037BD
Pump TypeOil Lubricated
BrandCalifornia Air Tools
TypeStationary
CFM11.5 @ 90 PSI, 13.6 @ 40 PSI CFM
Horsepower3-11/16 HP
ColorGray
After CoolerNo
StyleVertical
Voltage208-230 V
Air FilterYes
DescriptionOil-Lubricated Belt Driven Stationary Air Compressor
Noise Output90 dBA

Warranty

Warranty2 Years On Pump/1 Year On All Other Components yr

Compliance & Certifications

CertificationsASME