Electric Baseboard Heaters
Electric baseboard heaters provide steady, even heat along the base of a wall, making them a reliable option for offices, classrooms, and other commercial spaces. They use natural convection to circulate warm air without fans, keeping operation quiet and low-maintenance. Available in a range of lengths, voltages, and wattages, these units can be matched to rooms of nearly any size. Durable steel construction supports long-term use as primary or supplemental heating in high-traffic areas.
Most Relevant
TPI Heavy Duty Commercial Electric Baseboard Convection Heaters

These commercial electric baseboard convection heaters feature heavy-duty construction to provide robust heating in warehouses, garages, and other demanding environments. These commercial baseboard heaters feature 22-gauge steel fronts and 20-gauge junction boxes on each end with quick-connect cable clamps and lead wires. Electric convection baseboard heaters vary in size and can be wall-mounted.
| Compare | Image | Voltage | Wattage | Amperage | BTU | Length | Color | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|---|
![]() | 240/208 V | 750/1000 W | 3.6/4.2 A | 2550/3413 BTU | 48 in | Brown | WBB45596 | $365.95 | ||
![]() | 240/208 V | 281/375 W | 1.4/1.6 A | 955/1275 BTU | 24 in | Brown | WBB45585 | $219.95 | ||
![]() | 240/208 V | 938/1250 W | 4.5/5.2 A | 3189/4250 BTU | 60 in | Brown | WBB45604 | $449.95 | ||
![]() | 277/240 V | 750/1000 W | 3.1/3.6 A | 2550/3413 BTU | 48 in | Brown | WBB45597 | $349.95 | ||
![]() | 240/208 V | 1125/1500 W | 4.7/6.3 A | 3825/5100 BTU | 72 in | Brown | WBB45609 | $489.95 | ||
![]() | 208 V | 600 W | 2.9 A | 2040 BTU | 36 in | Brown | WBB45592 | $315.95 | ||
![]() | 120 V | 1500 W | 12.5 A | 5100 BTU | 72 in | Brown | WBB45607 | $515.00 | ||
![]() | 240/208 V | 450/600 W | 2.2/2.5 A | 1530/2040 BTU | 36 in | Brown | WBB45593 | $315.95 | ||
![]() | 240/208 V | 1875/2500 W | 9/10.4 A | 6375/8532 BTU | 120 in | Brown | WBB45583 | $615.00 | ||
![]() | 277/240 V | 375/500 W | 1.6/1.8 A | 1275/1706 BTU | 28 in | Brown | WBB45590 | $259.95 |
Showing 1-10 of 25 results