Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Electric Baseboard Heaters

Electric baseboard heaters provide steady, even heat along the base of a wall, making them a reliable option for offices, classrooms, and other commercial spaces. They use natural convection to circulate warm air without fans, keeping operation quiet and low-maintenance. Available in a range of lengths, voltages, and wattages, these units can be matched to rooms of nearly any size. Durable steel construction supports long-term use as primary or supplemental heating in high-traffic areas.
25 Results

TPI Heavy Duty Commercial Electric Baseboard Convection Heaters

TPI Heavy Duty Commercial Electric Baseboard Convection Heaters
These commercial electric baseboard convection heaters feature heavy-duty construction to provide robust heating in warehouses, garages, and other demanding environments. These commercial baseboard heaters feature 22-gauge steel fronts and 20-gauge junction boxes on each end with quick-connect cable clamps and lead wires. Electric convection baseboard heaters vary in size and can be wall-mounted.
CompareImageVoltageWattageAmperageBTULengthColorModel #Price
TPI Heavy Duty Commercial Electric Baseboard Convection Heater H2910048C - 1000/750W 240/208V
240/208 V
750/1000 W
3.6/4.2 A
2550/3413 BTU
48 in
Brown
WBB45596$365.95
TPI Heavy Duty Commercial Electric Baseboard Convection Heater G2915072C - 1500/1125W 277/240V
277/240 V
1125/1500 W
4.7/5.4 A
3825/5100 BTU
72 in
Brown
WBB45610$515.00
TPI Heavy Duty Commercial Electric Baseboard Convection Heater E2906036C - 600W 120V
120 V
600 W
5 A
2040 BTU
36 in
Brown
WBB45591$315.95
TPI Heavy Duty Commercial Electric Baseboard Convection Heater E2905028C - 500W 120V
120 V
500 W
4.2 A
1706 BTU
28 in
Brown
WBB45587$259.95
TPI Heavy Duty Commercial Electric Baseboard Convection Heater E2910048C - 1000W 120V
120 V
1000 W
8.3 A
3413 BTU
48 in
Brown
WBB45579$335.95
TPI Heavy Duty Commercial Electric Baseboard Convection Heater H2925120C - 2500/1875W 240/208V
240/208 V
1875/2500 W
9/10.4 A
6375/8532 BTU
120 in
Brown
WBB45583$615.00
TPI Heavy Duty Commercial Electric Baseboard Convection Heater H2906036C - 600/450W 240/208V
240/208 V
450/600 W
2.2/2.5 A
1530/2040 BTU
36 in
Brown
WBB45593$315.95
TPI Heavy Duty Commercial Electric Baseboard Convection Heater E2915072C - 1500W 120V
120 V
1500 W
12.5 A
5100 BTU
72 in
Brown
WBB45607$515.00
TPI Heavy Duty Commercial Electric Baseboard Convection Heater H2903024C - 375/281W 240/208V
240/208 V
281/375 W
1.4/1.6 A
955/1275 BTU
24 in
Brown
WBB45585$219.95
TPI Heavy Duty Commercial Electric Baseboard Convection Heater G2905028C - 500/375W 277/240V
277/240 V
375/500 W
1.6/1.8 A
1275/1706 BTU
28 in
Brown
WBB45590$259.95
Showing 1-10 of 25 results