Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




DeWalt

Model # :WBB3778359

MPN #: 60781

DeWalt® Electric Cold Water Pressure Washer, 2000 PSI, 3 HP, 3 GPM, 1 Phase, 230V

Product Description
DeWalt® pressure washer units and accessories are guaranteed tough. Built to meet the rigorous demands of the cleaning professional or anyone who expects the most out their machine. Perfect for deck cleaning, wood restoration, paint preparation, graffiti removal and all other professional cleaning services.

Features:
  • 4.0HP enclosed fan-cooled electric motor
  • 90 Day limited accessory warranty
  • Reliable, maintenance-free OEM Technologies axial cam pump with thermal relief
  • 3/8-in. x 50-ft. Monster Hose hot water hose with quick connect fittings
  • Steel frame construction with powder coated finish for durability and corrosion resistance
  • 13 in. Premium tires for ease of maneuverability across various terrain
  • 5 quick connect nozzle tips: 0°, 15°, 25°, 40° and soap to use for a variety of cleaning applications
  • 1 year limited Baldor motor warranty
  • 5 year limited pump warranty
  • 10 year limited frame warranty
Application:
  • Deck and Patio Cleaning
  • Driveways and Walkways


PRICE
$2,899.99

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length46-1/2 in
Width29 in
Height27-1/2 in
Weight204 lbs
Cord Length35 ft
Wheel Diameter13 in
Hose Inside Diameter3/8 in
Hose Length50 ft

Product Details

DriveDirect
Max PSI2000 psi
Start TypeSwitch
Phase1
Manufacturers Part Number60781
Nozzles0, 15, 25, 40, Soap
Pump TypeTriplex
Engine/Motor TypeElectric
Number of Spray Nozzles4
BrandDeWalt
Wheel MaterialRubber
TypeCold Water Pressure Washer
Horsepower3 HP
ColorBlack/Yellow
Amperage19 A
Wheel Type(2) Pneumatic
Water TypeCold
Thermal Relief ValveYes
Max Gallons per Minute3 gal/min
Electric StartElectric
Voltage230 V
Mobile or StationaryMobile
Engine SeriesBaldor

Warranty

Warranty2 Years on Motor/5 Years on Pump/10 Years on Frame/90 Days on Accessory yr

Compliance & Certifications

CARB CompliantYes