Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Mi-T-M

Model # :WBB3177609

MPN #: CD-1002-3MUH

Mi-T-M® CD Stationary Electric Pressure Washer, 1000 PSI, 1-1/2 HP, 2 GPM, 1 Phase, 120V

Product Description
This electric series is lightweight and a perfect option for effectively washing wooden surfaces, driveways, sidewalks and siding.

Pump:
  • Forged brass manifold
  • Thermal and safety relief valves
  • Built-in low pressure detergent injector
Motor:
  • Totally enclosed fan-cooled electric motor with magnetic circuit breaker
  • 35', 15-amp power cord with GFCI
Frame:
  • Powder coated steel mounting plate with center balanced lift and four rubber isolators
Unit Includes:
  • Variable high/low pressure nozzle
  • 25' x 3/8" non-marking hose
  • Two-piece, 36" lance with insulated trigger gun
Features:
  • Plug Type : NEMA 5-15P
  • Unloader : Adjustable Pressure
  • 22"L x 11-1/2"W x 14-1/2"H
  • ETL Certified


PRICE
$1,425.00

1
1
Ships in 9 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width11-1/2 in
Weight67 lbs
Cord Length35 ft
Hose Inside Diameter3/8 in
Hose Length25 ft

Product Details

TypePressure Washer
Horsepower1-1/2 HP
ColorBlack
Amperage13.2 A
Max PSI1000 psi
Start TypeSwitch
Water TypeCold
Max Gallons per Minute2 gal/min
Electric StartYes
Voltage120 V
Mobile or StationaryStationary
Phase1
Manufacturers Part NumberCD-1002-3MUH
Pump TypeDirect
Engine/Motor TypeElectric
Engine SeriesCD
BrandMi-T-M

Warranty

Warranty1 Year Electric Motor/7 Years AR Pump yr