Global Industrial
Model # :WB670439
Global Industrial Drain Cleaner For 2-4" Pipe, 220 RPM, 75' Cable
|
Questions & Answers (0)
Product Description
Plumbers and maintenance crews know when they see a good drain cleaner, and this Global Industrial Electric Drain Cleaner clears out the competition. These versatile cleaning machines are designed to unclog floor drains and other channels that may be susceptible to blockage. Use them to clear out sinks, pipes, and toilets efficiently ― and if you think you need more tools to come along for the job, this model comes with an attached tool box for holding and transporting your accessories.
When it comes to features and capabilities, this drain cleaner is loaded with all that you need. The unit features a sealed, air-activated foot switch for simple, hands-free start-up operation. It is compact in design so it may be carried and placed down without occupying too much space. The drainer runs on a built-in GFCI Motor: 250W, 120V / 60Hz that allows a strong and persistent working speed of 220 RPM. A metal platform is located under the unit foot switch to allow for added stability when pressure is applied. A built-in Forward/Reverse Function is available for application versatility. 75 ft. long cable is encased in thick nylon braided tubing to reduce breakage, tangling, and kinking. The cable is preinstalled inside the machine drum, requiring no assembly to feed the cable into the drum. This unit also has 4 interchangeable heads to handle additional debris obstacles in the draining process. Use it with a boring bulb cutter, a spade cutter, a C-cutter, or an arrow cutter. Cable, cutter set, and operator gloves are included. 1 Year Limited Warranty.
When it comes to features and capabilities, this drain cleaner is loaded with all that you need. The unit features a sealed, air-activated foot switch for simple, hands-free start-up operation. It is compact in design so it may be carried and placed down without occupying too much space. The drainer runs on a built-in GFCI Motor: 250W, 120V / 60Hz that allows a strong and persistent working speed of 220 RPM. A metal platform is located under the unit foot switch to allow for added stability when pressure is applied. A built-in Forward/Reverse Function is available for application versatility. 75 ft. long cable is encased in thick nylon braided tubing to reduce breakage, tangling, and kinking. The cable is preinstalled inside the machine drum, requiring no assembly to feed the cable into the drum. This unit also has 4 interchangeable heads to handle additional debris obstacles in the draining process. Use it with a boring bulb cutter, a spade cutter, a C-cutter, or an arrow cutter. Cable, cutter set, and operator gloves are included. 1 Year Limited Warranty.
PRICE
$299.99
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 21 in |
| Width | 13 in |
| Height | 20 in |
| Weight | 65 lbs |
| For Use with Pipe Size | 2 to 4 in |
| Max Cable Length | 75 ft |
| Cord Length | 6 |
| Cables Included | 75' x 3/8" |
Product Details
| Type | Manual |
| Horsepower | 1/3 HP |
| Rotations per Minute | 220 rpm |
| Application | Small Drains, Laundry Lines, Roof Stacks |
| For Use With | Sink, Floor, & Roof Drains |
| Wattage | 250 W |
| Includes | Cable, Cutter Set, Operator Gloves |
| Description | Electric Drain Cleaner |
| Manufacturers Part Number | 670439 |
| Brand | Global Industrial |