Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck


My Cart
Add to list
Print
Electric Engine Water Pump - Gates 41514E

Model #: WBB2436263

MPN #: 41514E

Electric Engine Water Pump - Gates 41514E

|
Questions & Answers (0)
PRICE
$221.95
Usually ships in 2 to 5 days
Electric Engine Water Pump

Many new vehicles have multiple electric water pumps, each performing a different function. The use of electric water pumps is becoming more popular among original equipment manufacturers as technology changes and OEMs look for ways to improve fuel economy and efficiency. Gates now offers Electric Water Pumps that fit popular applications covering millions of vehicles in operation. Our OE Exact replacement pumps ensure an exact fit and easy installation while effectively restoring the cooling and heating systems to proper operation and performance.

  • Main engine electric water pumps come with gaskets or rubber seals to provide a tight seal and eliminate leaking
  • Auxiliary electric water pumps are sealed to prevent leaking
  • Electromagnetic power drives the impellers thus eliminating the need for bearings and weep holes


Application Summary: 2009 Ford, Escape, 4-Cyl. 2.5 L, Water Pump - Aux.

Vehicle Fitment: Make\Model   Year(s)
Ford+ Expand List– Hide List
  • Escape - Engine: L4, 2.5L, 2488cc, 152ci, CNG   2009-2012
  • Escape - Engine: L4, 2.5L, 2488cc, 152ci, DIESEL   2009-2012
  • Escape - Engine: L4, 2.5L, 2488cc, 152ci, ELECTRIC/GAS   2009-2012
  • Escape - Engine: L4, 2.5L, 2488cc, 152ci, FLEX   2009-2012
  • Escape - Engine: L4, 2.5L, 2488cc, 152ci, GAS   2009-2012
  • Escape - Engine: L4, 2.5L, 2488cc, 152ci, LPG   2009-2012
Mazda+ Expand List– Hide List
  • Tribute - Engine: L4, 2.5L, 2488cc, 152ci, CNG   2009-2010
  • Tribute - Engine: L4, 2.5L, 2488cc, 152ci, DIESEL   2009-2010
  • Tribute - Engine: L4, 2.5L, 2488cc, 152ci, ELECTRIC/GAS   2009-2010
  • Tribute - Engine: L4, 2.5L, 2488cc, 152ci, FLEX   2009-2010
  • Tribute - Engine: L4, 2.5L, 2488cc, 152ci, GAS   2009-2010
  • Tribute - Engine: L4, 2.5L, 2488cc, 152ci, LPG   2009-2010
Mercury+ Expand List– Hide List
  • Mariner - Engine: L4, 2.5L, 2488cc, 152ci, CNG   2009-2011
  • Mariner - Engine: L4, 2.5L, 2488cc, 152ci, DIESEL   2009-2011
  • Mariner - Engine: L4, 2.5L, 2488cc, 152ci, ELECTRIC/GAS   2009-2011
  • Mariner - Engine: L4, 2.5L, 2488cc, 152ci, FLEX   2009-2011
  • Mariner - Engine: L4, 2.5L, 2488cc, 152ci, GAS   2009-2011
  • Mariner - Engine: L4, 2.5L, 2488cc, 152ci, LPG   2009-2011
1
1
Easy online or call-in returns.