Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Model # :WBB2469386

MPN #: 24117

Teflon Seal Rotolock Fitting O-Ring - Four Seasons 24117

Product Description
Teflon Seal Rotolock Fitting O-Ring
  • Compatible with R12 and R134A
  • High quality construction
  • Temperature resistant
  • Universal applications

Application Summary: Universal

Vehicle Fitment: Make\Model   Year(s)
BMW+ Expand List– Hide List
  • Z3 - Engine: L6, 2.5L, 2494cc, 152ci, GAS   1999-2002
  • Z3 - Engine: L6, 2.8L, 2793cc, GAS   1999-2000
  • Z3 - Engine: L6, 3.0L, 2979cc, ELECTRIC/GAS   2001-2002
  • Z3 - Engine: L6, 3.0L, 2979cc, GAS   2001-2002
PRICE
$1.09

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Inside Diameter0.623622047 in

Product Details

StyleRotolock Fittings
TypeTeflon Seal
MaterialTeflon
DescriptionO-Ring
ColorWhite
Rim TypeRound