Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck


My Cart
Add to list
Print
Electric Engine Water Pump - Gates 41521E

Model #: WBB2436289

MPN #: 41521E

Electric Engine Water Pump - Gates 41521E

|
Questions & Answers (0)
PRICE
$205.95
Usually ships in 2 to 5 days
Electric Engine Water Pump

Many new vehicles have multiple electric water pumps, each performing a different function. The use of electric water pumps is becoming more popular among original equipment manufacturers as technology changes and OEMs look for ways to improve fuel economy and efficiency. Gates now offers Electric Water Pumps that fit popular applications covering millions of vehicles in operation. Our OE Exact replacement pumps ensure an exact fit and easy installation while effectively restoring the cooling and heating systems to proper operation and performance.

  • Main engine electric water pumps come with gaskets or rubber seals to provide a tight seal and eliminate leaking
  • Auxiliary electric water pumps are sealed to prevent leaking
  • Electromagnetic power drives the impellers thus eliminating the need for bearings and weep holes


Application Summary: 2008-06 Volkswagen, Passat, 4-Cyl. 2.0 L, Water Pump - Aux.

Vehicle Fitment: Make\Model   Year(s)
Audi+ Expand List– Hide List
  • A3 - Engine: L4, 2.0L, 1984cc, 121ci, DIESEL   2006-2008
  • A3 - Engine: L4, 2.0L, 1984cc, 121ci, ELECTRIC/GAS   2006-2008
  • A3 - Engine: L4, 2.0L, 1984cc, 121ci, FLEX   2006-2008
  • A3 - Engine: L4, 2.0L, 1984cc, 121ci, GAS   2006-2008
  • A3 Quattro - Engine: L4, 2.0L, 1984cc, 121ci, DIESEL   2006-2007
  • A3 Quattro - Engine: L4, 2.0L, 1984cc, 121ci, ELECTRIC/GAS   2006-2007
  • A3 Quattro - Engine: L4, 2.0L, 1984cc, 121ci, FLEX   2006-2007
  • A3 Quattro - Engine: L4, 2.0L, 1984cc, 121ci, GAS   2006-2007
  • A5 - Engine: V6, 3.2L, 3197cc, 195ci, GAS   2009-2010
  • A5 Quattro - Engine: V6, 3.2L, 3197cc, 195ci, GAS   2009-2010
  • Q5 - Engine: V6, 3.2L, 3197cc, 195ci, GAS   2009-2012
  • TT - Engine: L4, 2.0L, 1984cc, 121ci, DIESEL   2008, 2011-2013
  • TT - Engine: L4, 2.0L, 1984cc, 121ci, ELECTRIC/GAS   2008, 2011-2013
  • TT - Engine: L4, 2.0L, 1984cc, 121ci, FLEX   2008, 2011-2013
  • TT - Engine: L4, 2.0L, 1984cc, 121ci, GAS   2008, 2011-2013
  • TT Quattro - Engine: L4, 2.0L, 1984cc, 121ci, DIESEL   2011-2013
  • TT Quattro - Engine: L4, 2.0L, 1984cc, 121ci, ELECTRIC/GAS   2011-2013
  • TT Quattro - Engine: L4, 2.0L, 1984cc, 121ci, FLEX   2011-2013
  • TT Quattro - Engine: L4, 2.0L, 1984cc, 121ci, GAS   2011-2013
  • TTS Quattro - Engine: L4, 2.0L, 1984cc, 121ci, DIESEL   2009, 2011-2013
  • TTS Quattro - Engine: L4, 2.0L, 1984cc, 121ci, ELECTRIC/GAS   2009, 2011-2013
  • TTS Quattro - Engine: L4, 2.0L, 1984cc, 121ci, FLEX   2009, 2011-2013
  • TTS Quattro - Engine: L4, 2.0L, 1984cc, 121ci, GAS   2009, 2011-2013
Volkswagen+ Expand List– Hide List
  • Bora - Engine: L4, 2.0L, 1984cc, 121ci, DIESEL   2006-2007
  • Bora - Engine: L4, 2.0L, 1984cc, 121ci, ELECTRIC/GAS   2006-2007
  • Bora - Engine: L4, 2.0L, 1984cc, 121ci, FLEX   2006-2007
  • Bora - Engine: L4, 2.0L, 1984cc, 121ci, GAS   2006-2007
  • Eos - Engine: L4, 2.0L, 1984cc, 121ci, DIESEL   2007-2009
  • Eos - Engine: L4, 2.0L, 1984cc, 121ci, ELECTRIC/GAS   2007-2009
  • Eos - Engine: L4, 2.0L, 1984cc, 121ci, FLEX   2007-2009
  • Eos - Engine: L4, 2.0L, 1984cc, 121ci, GAS   2007-2009
  • GTI - Engine: L4, 2.0L, 1984cc, 121ci, DIESEL   2006-2008
  • GTI - Engine: L4, 2.0L, 1984cc, 121ci, ELECTRIC/GAS   2006-2008
  • GTI - Engine: L4, 2.0L, 1984cc, 121ci, FLEX   2006-2008
  • GTI - Engine: L4, 2.0L, 1984cc, 121ci, GAS   2006-2008
  • Jetta - Engine: L4, 2.0L, 1984cc, 121ci, DIESEL   2006-2008
  • Jetta - Engine: L4, 2.0L, 1984cc, 121ci, ELECTRIC/GAS   2006-2008
  • Jetta - Engine: L4, 2.0L, 1984cc, 121ci, FLEX   2006-2008
  • Jetta - Engine: L4, 2.0L, 1984cc, 121ci, GAS   2006-2008
  • Jetta City - Engine: L4, 2.0L, 1984cc, 121ci, DIESEL   2007-2007
  • Jetta City - Engine: L4, 2.0L, 1984cc, 121ci, ELECTRIC/GAS   2007-2007
  • Jetta City - Engine: L4, 2.0L, 1984cc, 121ci, FLEX   2007-2007
  • Jetta City - Engine: L4, 2.0L, 1984cc, 121ci, GAS   2007-2007
  • Passat - Engine: L4, 2.0L, 1984cc, 121ci, DIESEL   2006-2008
  • Passat - Engine: L4, 2.0L, 1984cc, 121ci, ELECTRIC/GAS   2006-2008
  • Passat - Engine: L4, 2.0L, 1984cc, 121ci, FLEX   2006-2008
  • Passat - Engine: L4, 2.0L, 1984cc, 121ci, GAS   2006-2008
1
1
Easy online or call-in returns.