Harrington Electric Hoist, 1 Ton Cap., VFD Control, 1Ph, Dual Speed,10' Lift W/ Motorized Trolley
Write a Review
|
Questions & Answers (0)
Product Description
Harrington's SMRQ Series dual speed (VFD Control) motorized trolley adds powered mobility to our SEQ Series single-phase dual speed (VFD Control) electric chain hoists for applications where long travel distance is needed. Recommended operating conditions for -4° to +104°F and humidity of 85% or less. Standard Flange Width Inches of 2.28-6.02; Optional 6.03-12.0; 30/10-minute duty rating/H4.
PRICE
$7,969.00
1
1
Ships in 17 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 20 in |
| Width | 28 in |
| Height | 38 in |
| Weight Capacity | 2000 lbs |
| Weight | 165 lbs |
| Control Cord Length | 6 ft |
| Flange Width | 2.28-6.02 in |
| Lift | 10 ft |
| Travel Speed | 80/13 ft |
| Head Room | 19-3/10 in |
| Lift Speed | 17/3.9 ft/min |
Product Details
| Assembly Required | No |
| Material | Aluminum |
| Phase | 1 |
| Manufacturers Part Number | SEQM010SD-SD-10 |
| Brand | Harrington |
| Type | Chain Hoist |
| Horsepower | 1.3 HP |
| Color | Yellow |
| Series | Series 1 |
| Hertz | 60 Hz |
| Duty Rating | H4 |
| Voltage | 115/230 V |
| Chain Falls | 1 |
| Operating Conditions | -4° to 104°F |
Warranty
| Warranty | 3 yr |