Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




OZ Lifting Products

Model # :WBB3205134

MPN #: OZ2000EC-20

OZ Lifting Products Electric Hoist, 2000 lb. Capacity, 20' Lift, 13 FPM, 115V

Product Description
The Electric Chain Hoist provides heavy-duty lifting with a 2000 lb. capacity, designed for industrial and commercial use. Equipped with a wired pendant, this hoist offers precise control and reliable performance. The precision-machined gears and dual braking system ensure smooth operation and maximum safety. Operating on a standard 115V power source, the Electric Chain Hoist combines durability with lightweight design, making it suitable for demanding lifting tasks in various environments.

Features:
  • Overload protection with a high-performance friction clutch
  • Forged carbon steel hooks, with bottom hook rotation to prevent chain twisting
  • Load sheave reduces vibration and wear for smooth lifting
  • Precision-machined, heat-treated gears with oil bath lubrication
  • Dual braking system for instant and safe operation
  • Grade80 case-hardened alloy steel chain for long service life
  • H3 duty class with 30% duty cycle for versatile applications
  • Operates on standard115V power for easy use
  • Options for corded pendant or wireless remote control
  • Ergonomic IP64 pendant or remote controls with emergency stop
  • Lightweight, compact aluminum body
  • Includes durable vinyl chain bag
  • Individual serial number and test certificate


PRICE
$2,245.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length8-1/4 in
Width20-1/16 in
Height18-7/8 in
Weight Capacity2000 lbs
Control Cord Length19 ft
Head Room18-7/8 in
Lift20 ft
Lift Speed13 ft/min

Product Details

Assembly RequiredNo
TypeElectric Chain Hoist
Horsepower2-3/8 HP
ColorYellow
Hertz60 Hz
Duty RatingH3
Voltage115 V
MaterialAluminum, Steel
Phase1
Chain Falls1
Manufacturers Part NumberOZ2000EC-20
BrandOZ Lifting Products

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsCE